Sprocket Pilot Bore Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 31 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 31 |
ISO code | 10B-1 |
Hub diameter | 95 mm |
Pitch diameter | 156.92 mm |
Outer diameter | 163.9 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 35 mm |
Usually arrives within 14 working days