Sprocket Pilot Bore Duplex
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 11 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 11 |
ISO code | 06B-2 |
Pilot bore diameter | 10 mm |
Pitch diameter | 33.8 mm |
Outer diameter | 37 mm |
Material | C45 steel |
Drilling diameter | 10 mm |
Total width | 25 mm |
Crown circle diameter | 37 mm |
Usually arrives within 14 working days