MECALINE 894568 P08B1016SS 4SR16SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P08B1016SS
Rubix:254A7577
Manufacturer :894568

Documents
Product details : MECALINE 894568 P08B1016SS 4SR16SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 08B1 - 16 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 16 |
| ISO code | 08b-1 |
| Material | stainless steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 50 mm |
| Pitch diameter | 69.5 mm |
| Outer diameter | 70 mm |
| Total width | 30 mm |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ Each
£ 13.68 incl. VAT
- Usually arrives within 14 working days
