MECALINE P16B2020 866109 SPROCKET 20 TH. 16B2 (25,40) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P16B2020
Rubix:222A6922
Manufacturer :866109
EAN:3660338202957

Documents
Product details : MECALINE P16B2020 866109 SPROCKET 20 TH. 16B2 (25,40) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B2 - 20 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 20 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 162.38 mm |
| Outer diameter | 173.2 mm |
| Total width | 70 mm |
| Crown circle diameter | 173.2 mm |
Show UNSPSC/ECL@SS
£ 92.33 excl. VAT
/ Each
£ 110.80 incl. VAT
- In stock: Next day delivery
