Sprocket Pilot Bore Simplex - Stainless Steel
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 24 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 24 |
ISO code | 08B-1 |
Pilot bore diameter | 14 mm |
Hub diameter | 70 mm |
Pitch diameter | 101.8 mm |
Outer diameter | 102 mm |
Material | Stainless Steel |
Drilling diameter | 14 mm |
Total width | 30 mm |
Usually arrives within 14 working days