Sprocket Pilot Bore Simplex - Stainless Steel
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
ISO code | 12B-1 |
Pilot bore diameter | 14 mm |
Hub diameter | 58 mm |
Pitch diameter | 87.5 mm |
Outer diameter | 88 mm |
Material | Stainless Steel |
Drilling diameter | 14 mm |
Total width | 35 mm |
Usually arrives within 14 working days