MECALINE 887053 P08B2040R 4DR40 BS DUPLEX HARDENED TOOTH PILOT BORED S

Sprocket Pilot Bore Duplex Hardened Teeth

See technical informationSee documents
References
Mecaline:P08B2040R
Rubix:254A9871
EAN:3660338404290
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth40
See all Specifications
Documents

Product details : MECALINE 887053 P08B2040R 4DR40 BS DUPLEX HARDENED TOOTH PILOT BORED S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 40 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth40
ISO code08b-2
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter110 mm
Pitch diameter161.87 mm
Outer diameter166.8 mm
Total width40 mm
Crown circle diameter166.8 mm
Show UNSPSC/ECL@SS
£ 22.06 excl. VAT
/ Each
£ 26.47 incl. VAT
  • Usually arrives within 14 working days