MECALINE P08B1034 865936 SPROCKET 34 TH. 08B1 (12,70) S

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P08B1034
Rubix:222A6795
Manufacturer :865936
EAN:3660338201226
brand logo

Technical specifications

Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth34
See all Specifications

Documents

Product details : MECALINE P08B1034 865936 SPROCKET 34 TH. 08B1 (12,70) S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 34 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth34
ISO code08b-1
Materialc45 steel
Pilot bore diameter16 mm
Pitch diameter137.64 mm
Outer diameter142.6 mm
Total width30 mm
Crown circle diameter142.6 mm
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days