Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 23 |
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 23 |
ISO code | 12b-3 |
Pilot bore diameter | 20 mm |
Hub diameter | 110 mm |
Pitch diameter | 139.3 mm |
Outer diameter | 149 mm |
Material | c45 steel |
Drilling diameter | 20 mm |
Total width | 70 mm |
Crown circle diameter | 149 mm |
Usually arrives within 14 working days