MECALINE P16B1016 866086 SPROCKET 16 TH. 16B1 (25,40) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P16B1016
Rubix:222A6905
Manufacturer :866086
EAN:3660338202728

Documents
Product details : MECALINE P16B1016 866086 SPROCKET 16 TH. 16B1 (25,40) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 16 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 16 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 130.2 mm |
| Outer diameter | 141 mm |
| Total width | 45 mm |
| Crown circle diameter | 141 mm |
Show UNSPSC/ECL@SS
£ 26.30 excl. VAT
/ Each
£ 31.56 incl. VAT
- In stock: Next day delivery
