Sprocket Pilot Bore Duplex
Chain pitch | 38.1 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 8 |
Chain pitch | 38.1 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 8 |
ISO code | 24B-2 |
Pilot bore diameter | 25 mm |
Pitch diameter | 99.55 mm |
Outer diameter | 115 mm |
Material | C45 steel |
Drilling diameter | 25 mm |
Total width | 95 mm |
Crown circle diameter | 115 mm |
Usually arrives within 14 working days