MECALINE P24B1017 866136 SPROCKET 17 TH. 24B1 (38,10) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P24B1017
Rubix:222A6948
Manufacturer :866136
EAN:3660338203220

Documents
Product details : MECALINE P24B1017 866136 SPROCKET 17 TH. 24B1 (38,10) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B1 - 17 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | 24b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 207.34 mm |
| Outer diameter | 222.3 mm |
| Total width | 55 mm |
| Crown circle diameter | 222.3 mm |
Show UNSPSC/ECL@SS
£ 56.50 excl. VAT
/ Each
£ 67.80 incl. VAT
- In stock: Next day delivery
