MECALINE P12B2014 866056 SPROCKET 14 TH. 12B2 (19,05) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P12B2014
Rubix:222A6885
Manufacturer :866056
EAN:3660338202421

Documents
Product details : MECALINE P12B2014 866056 SPROCKET 14 TH. 12B2 (19,05) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B2 - 14 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 14 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 85.61 mm |
| Outer diameter | 93.6 mm |
| Total width | 50 mm |
| Crown circle diameter | 93.6 mm |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Usually arrives within 14 working days
