MECALINE 876431 P16B1036 8SR36 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P16B1036
Rubix:254A7081
EAN:3660338300073

Documents
Product details : MECALINE 876431 P16B1036 8SR36 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 36 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 36 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 291.44 mm |
| Outer diameter | 304.6 mm |
| Total width | 50 mm |
| Crown circle diameter | 304.6 mm |
Show UNSPSC/ECL@SS
£ 44.60 excl. VAT
/ Each
£ 53.52 incl. VAT
- Usually arrives within 14 working days
