MECALINE P16B3017 866118 SPROCKET 17 TH. 16B3 (25,40) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P16B3017
Rubix:222A6930
Manufacturer :866118
EAN:3660338203046

Documents
Product details : MECALINE P16B3017 866118 SPROCKET 17 TH. 16B3 (25,40) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B3 - 17 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 138.22 mm |
| Outer diameter | 149 mm |
| Total width | 100 mm |
| Crown circle diameter | 149 mm |
Show UNSPSC/ECL@SS
£ 63.63 excl. VAT
/ Each
£ 76.36 incl. VAT
- In stock: Next day delivery
