MECALINE 876766 P32B1020 16SR20 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P32B1020
Rubix:254A7487
EAN:3660338303425

Documents
Product details : MECALINE 876766 P32B1020 16SR20 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 20 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 20 |
| ISO code | 32b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 324.71 mm |
| Outer diameter | 345.2 mm |
| Total width | 90 mm |
| Crown circle diameter | 345.2 mm |
Show UNSPSC/ECL@SS
£ 115.69 excl. VAT
/ Each
£ 138.83 incl. VAT
- Usually arrives within 14 working days
