MECALINE 887411 P32B3030R 16TR30 BS TRIPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Triplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P32B3030R
Rubix:255A0223
EAN:3660338407802

Documents
Product details : MECALINE 887411 P32B3030R 16TR30 BS TRIPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B3 - 30 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 30 |
| ISO code | 32b-3 |
| Material | c45 steel |
| Pilot bore diameter | 40 mm |
| Hub diameter | 200 mm |
| Pitch diameter | 486 mm |
| Outer diameter | 506.5 mm |
| Total width | 180 mm |
| Crown circle diameter | 506.5 mm |
Show UNSPSC/ECL@SS
£ 1,170.69 excl. VAT
/ Each
£ 1,404.83 incl. VAT
- Usually arrives within 14 working days
