Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 38 |
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 38 |
ISO code | 20B-1 |
Taper bush | 3020 |
Hub diameter | 10 mm |
Pitch diameter | 384.49 mm |
Outer diameter | 399.6 mm |
Material | C45 Steel |
Total width | 51 mm |
Usually arrives within 14 working days