MECALINE P06B3017 865909 SPROCKET 17 TH. 06B3 ( 9,52) T

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P06B3017
Rubix:222A6785
Manufacturer :865909
EAN:3660338200953
brand logo

Technical specifications

Chain pitch9.525 mm
Profiletriplex (3)
Number of teeth17
See all Specifications

Documents

Product details : MECALINE P06B3017 865909 SPROCKET 17 TH. 06B3 ( 9,52) T


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 17 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profiletriplex (3)
Number of teeth17
ISO code06b-3
Materialc45 steel
Pilot bore diameter12 mm
Pitch diameter51.83 mm
Outer diameter55.3 mm
Total width35 mm
Crown circle diameter55.3 mm
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
  • Usually arrives within 14 working days