MECALINE 894559 P06B1022SS 3SR22SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P06B1022SS
Rubix:254A7569
Manufacturer :894559
EAN:3660338469633


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 22 |
Documents
Product details : MECALINE 894559 P06B1022SS 3SR22SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 06B1 -22 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 22 |
| ISO code | 06b-1 |
| Material | stainless steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 50 mm |
| Pitch diameter | 66.93 mm |
| Outer diameter | 71 mm |
| Total width | 28 mm |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- Usually arrives within 14 working days