MECALINE P08B3015 865968 SPROCKET 15 TH. 08B3 (12,70) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P08B3015
Rubix:222A6816
Manufacturer :865968
EAN:3660338201547

Documents
Product details : MECALINE P08B3015 865968 SPROCKET 15 TH. 08B3 (12,70) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 15 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 15 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 61.09 mm |
| Outer diameter | 65.5 mm |
| Total width | 50 mm |
| Crown circle diameter | 65.5 mm |
Show UNSPSC/ECL@SS
£ 14.52 excl. VAT
/ Each
£ 17.42 incl. VAT
- In stock: Next day delivery
