Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883156 P08B3045 4TR45 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883156 P08B3045 4TR45 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P08B3045
rubix:
254A6923
manufacturer :
883156
ean:
3660338365737
Technical specifications
Chain pitch
12.7
mm
Profile
Triplex (3)
Number of teeth
45
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883156 P08B3045 4TR45 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 45 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Triplex (3)
Number of teeth
45
ISO code
08B-3
Material
Cast Iron GG25
Total width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.11
excl. VAT
/
Each
£
39.73
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE P08B2016 865949 SPROCKET 16 TH. 08B2 (12,70) D
MECALINE 876799 P32B2026 16DR26 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883211 P12B2055 6DR55 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876339 P10B2028 5DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876553 P20B3028 10TR28 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876561 P20B3036 10TR36 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876809 P32B3014 16TR14 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA08B1057 41-57 SIMPLEX TAPER LOCK SPROCKET
MECALINE 887249 P16B1035R 8SR35 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 857113 PMA06B1076 31-76 SIMPLEX TAPER LOCK SPROCKET 76 TH
MECALINE 887048 P08B2033R 4DR33 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 876403 P12B3016 6TR16 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876816 P32B3021 16TR21 BS TRIPLEX PILOT BORED SPROCKET
MECALINE P16B1010 8SR10 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 886920 P06B1009R 3SR9 BS SIMPLEX HARDENED TOOTH PILOT BORED S