MECALINE P12B3021 866077 SPROCKET 21 TH. 12B3 (19,05) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P12B3021
Rubix:222A6902
Manufacturer :866077
EAN:3660338202636


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 21 |
Documents
Product details : MECALINE P12B3021 866077 SPROCKET 21 TH. 12B3 (19,05) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B3 - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 21 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 127.82 mm |
| Outer diameter | 136 mm |
| Total width | 70 mm |
| Crown circle diameter | 136 mm |
Show UNSPSC/ECL@SS
£ 31.54 excl. VAT
/ Each
£ 37.85 incl. VAT
- Usually arrives within 14 working days