MECALINE 876775 P32B1029 16SR29 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P32B1029
Rubix:254A7496
EAN:3660338303517
brand logo

Technical specifications

Chain pitch50.8 mm
Profilesimplex (1)
Number of teeth29
See all Specifications

Documents

Product details : MECALINE 876775 P32B1029 16SR29 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 29 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch50.8 mm
Profilesimplex (1)
Number of teeth29
ISO code32b-1
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter469.85 mm
Outer diameter492 mm
Total width90 mm
Crown circle diameter492 mm
£ 237.52 excl. VAT
/ Each
£ 285.02 incl. VAT
  • Usually arrives within 14 working days