Sprocket Pilot Bore Triplex
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 25 |
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 25 |
ISO code | 10B-3 |
Pilot bore diameter | 20 mm |
Pitch diameter | 126.66 mm |
Outer diameter | 134 mm |
Material | C45 steel |
Total width | 60 mm |
Usually arrives within 14 working days