MECALINE P10B1017 5SR17 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P10B1017
Rubix:45036295
Manufacturer :865986
EAN:3660338201721
brand logo

Technical specifications

Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth17
See all Specifications

Documents

Product details : MECALINE P10B1017 5SR17 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 17 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth17
ISO code10b-1
Materialc45 steel
Pilot bore diameter12 mm
Pitch diameter86.39 mm
Outer diameter93 mm
Total width30 mm
Crown circle diameter93 mm
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • In stock: Next day delivery