MECALINE 876405 P12B3022 6TR22 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P12B3022
Rubix:254A7050
EAN:3660338299810


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 22 |
Documents
Product details : MECALINE 876405 P12B3022 6TR22 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B3 - 22 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 22 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 133.86 mm |
| Outer diameter | 141.8 mm |
| Total width | 70 mm |
| Crown circle diameter | 141.8 mm |
Show UNSPSC/ECL@SS
£ 25.71 excl. VAT
/ Each
£ 30.85 incl. VAT
- Usually arrives within 14 working days