TAPER LOCK SPROCKET 08B-1 1/2 INCH SIMPLEX WITH 23 TOOTH 1610 STEEL

Sprocket for Taper Lock®

See technical information
References
Fenner:1/2S-23T-TL-FEN
Rubix:405A9864
Manufacturer :026B0123
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth23
See all Specifications

Product details : TAPER LOCK SPROCKET 08B-1 1/2 INCH SIMPLEX WITH 23 TOOTH 1610 STEEL


Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 08B-1 Z=23 Taper Lock® 1610

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth23
ISO code08b-1
Materialc45 steel
Pilot bore diameter12 mm
Hub diameter76 mm
Pitch diameter93.27 mm
Outer diameter99 mm
Weight0.48 kg
Total width7.2 mm
Crown circle diameter98.2 mm
Show UNSPSC/ECL@SS
£ 27.43 excl. VAT
/ Each
£ 32.92 incl. VAT
  • Delivery usually within ( 2 ) days