Sprocket Pilot Bore Triplex
Chain pitch | 25.4 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 32 |
Chain pitch | 25.4 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 32 |
ISO code | 16b-3 |
Pilot bore diameter | 30 mm |
Pitch diameter | 29.13 mm |
Outer diameter | 27 mm |
Material | c45 steel |
Drilling diameter | 30 mm |
Total width | 100 mm |
Crown circle diameter | 27 mm |
Usually arrives within 14 working days