MECALINE P06B1031 865882 SPROCKET 31 TH. 06B1 ( 9,52) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P06B1031
Rubix:222A6762
Manufacturer :865882
EAN:3660338200687


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 31 |
Documents
Product details : MECALINE P06B1031 865882 SPROCKET 31 TH. 06B1 ( 9,52) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 31 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 31 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 94.15 mm |
| Outer diameter | 98.3 mm |
| Total width | 30 mm |
| Crown circle diameter | 98.3 mm |
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- In stock: Next day delivery