Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 28 |
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 28 |
ISO code | 20b-3 |
Pilot bore diameter | 25 mm |
Pitch diameter | 283.56 mm |
Outer diameter | 298.7 mm |
Material | c45 steel |
Drilling diameter | 25 mm |
Total width | 115 mm |
Crown circle diameter | 298.7 mm |
Usually arrives within 14 working days