Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883135 P06B2048 3DR48 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883135 P06B2048 3DR48 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P06B2048
rubix:
254A6829
manufacturer :
883135
ean:
3660338365522
Technical specifications
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
48
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883135 P06B2048 3DR48 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 48 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
48
ISO code
06B-2
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.62
excl. VAT
/
Each
£
15.14
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 876108 P06B1035 3SR35 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P06B2019 3DR19 DUPLEX PILOT BORED SPROCKET
MECALINE 887005 P08B1022R 4SR22 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876101 P05B2035 8MM 34-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876651 P24B3037 12TR37 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876391 P12B2034 6DR34 BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA06B1024 857104 SPROCKET 24 TH. 06B1 ( 9,52) S TL 1210
MECALINE 886956 P06B2015R 3DR15 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 875985 P04B1019 6MM 19 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876602 P24B2018 12DR18 BS DUPLEX PILOT BORED SPROCKET
MECALINE 16BTB38 81-38 SIMPLEX TAPER LOCK SPROCKET
MECALINE 876708 P28B2028 14DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE 886915 P05B2017R 8MM 17 TOOTH BS DUPLEX HARDENED SPROCKET-
MECALINE 876502 P20B1037 10SR37 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 857138 PMA06B3023 33-23 TRIPLEX TAPER LOCK SPROCKET 23 TH