MECALINE 876748 P28B3035 14TR35 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P28B3035
Rubix:254A7466
EAN:3660338303241


Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 35 |
Documents
Product details : MECALINE 876748 P28B3035 14TR35 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B3 - 35 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 35 |
| ISO code | 28b-3 |
| Material | c45 steel |
| Pilot bore diameter | 40 mm |
| Pitch diameter | 495.88 mm |
| Outer diameter | 514 mm |
| Total width | 180 mm |
| Crown circle diameter | 514 mm |
Show UNSPSC/ECL@SS
£ 995.33 excl. VAT
/ Each
£ 1,194.40 incl. VAT
- Usually arrives within 14 working days