MECALINE 857318 PMA16B1026 81-26 SIMPLEX TAPER LOCK SPROCKET 26 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1026
Rubix:254A7704
Manufacturer :857318
EAN:3660338125799

Documents
Product details : MECALINE 857318 PMA16B1026 81-26 SIMPLEX TAPER LOCK SPROCKET 26 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 26 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 26 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Hub diameter | 110 mm |
| Pitch diameter | 210.72 mm |
| Outer diameter | 221.6 mm |
| Total width | 45 mm |
| Crown circle diameter | 221.6 mm |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- Usually arrives within 14 working days
