MECALINE 876749 P28B3036 14TR36 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P28B3036
Rubix:254A7467
EAN:3660338303258


Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 36 |
Documents
Product details : MECALINE 876749 P28B3036 14TR36 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B3 - 36 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 36 |
| ISO code | 28b-3 |
| Material | c45 steel |
| Pilot bore diameter | 40 mm |
| Pitch diameter | 510.01 mm |
| Outer diameter | 529 mm |
| Total width | 180 mm |
| Crown circle diameter | 529 mm |
Show UNSPSC/ECL@SS
£ 1,126.38 excl. VAT
/ Each
£ 1,351.66 incl. VAT
- Usually arrives within 14 working days