MECALINE 857139 PMA06B3025 33-25 TRIPLEX TAPER LOCK SPROCKET 25 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA06B3025
Rubix:254A7656
Manufacturer :857139
EAN:3660338124044


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 25 |
Documents
Product details : MECALINE 857139 PMA06B3025 33-25 TRIPLEX TAPER LOCK SPROCKET 25 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B3 - 25 teeth (1210) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 25 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Pitch diameter | 76.02 mm |
| Outer diameter | 80 mm |
| Total width | 25.6 mm |
| Crown circle diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Usually arrives within 14 working days