Sprocket Pilot Bore Triplex
Chain pitch | 38.1 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 50 |
Chain pitch | 38.1 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 50 |
ISO code | 24b-3 |
Pilot bore diameter | 70 mm |
Hub diameter | 200 mm |
Material | c45 steel |
Total width | 150 mm |
Crown circle diameter | 621.7 mm |
Usually arrives within 14 working days