Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
ISO code | 12B-1 |
Taper bush | 1610 |
Hub diameter | 75 mm |
Pitch diameter | 97.65 mm |
Outer diameter | 105.5 mm |
Material | C45 Steel |
Total width | 25 mm |
Usually arrives within 14 working days