Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 11 |
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 11 |
ISO code | 16B-3 |
Pilot bore diameter | 11 mm |
Hub diameter | 64 mm |
Pitch diameter | 90.14 mm |
Outer diameter | 99.5 mm |
Material | C45 Steel |
Drilling diameter | 25 mm |
Total width | 100 mm |
Crown circle diameter | 101.5 mm |
Usually arrives within 14 working days