Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 17 |
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 17 |
ISO code | 06b-1 |
Taper bush | 1008 |
Hub diameter | 45 mm |
Pitch diameter | 51.83 mm |
Outer diameter | 55.3 mm |
Material | c45 steel |
Total width | 22 mm |
In stock: Next day delivery