MECALINE PMA12B2020 857275 SPROCKET 20 TH. 12B2 (19,05) D TL 2517
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA12B2020
Rubix:222A6730
Manufacturer :857275
EAN:3660338125379

Documents
Product details : MECALINE PMA12B2020 857275 SPROCKET 20 TH. 12B2 (19,05) D TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 20 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 20 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Hub diameter | 108 mm |
| Pitch diameter | 121.78 mm |
| Outer diameter | 129.7 mm |
| Total width | 45 mm |
| Crown circle diameter | 129.7 mm |
Show UNSPSC/ECL@SS
£ 25.39 excl. VAT
/ Each
£ 30.47 incl. VAT
- Usually arrives within 14 working days
