MECALINE 857319 81-27 SPROCKET 27 TH. 16B1 (25,40) S TL 2517
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1027
Rubix:222A6739
Manufacturer :857319
EAN:3660338125805

Documents
Product details : MECALINE 857319 81-27 SPROCKET 27 TH. 16B1 (25,40) S TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 27 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 27 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Hub diameter | 110 mm |
| Pitch diameter | 218.79 mm |
| Outer diameter | 229.6 mm |
| Total width | 45 mm |
| Crown circle diameter | 229.6 mm |
Show UNSPSC/ECL@SS
£ 52.10 excl. VAT
/ Each
£ 62.52 incl. VAT
- Usually arrives within 14 working days
