Sprocket Pilot Bore Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 30 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 30 |
ISO code | 10B-1 |
Hub diameter | 90 mm |
Pitch diameter | 151.87 mm |
Outer diameter | 158.8 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 35 mm |
Usually arrives within 14 working days