MECALINE 857371 PMA20B1030 101-30 SIMPLEX TAPER LOCK SPROCKET 30 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA20B1030
Rubix:254A7731
Manufacturer :857371
EAN:3660338126314


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
Documents
Product details : MECALINE 857371 PMA20B1030 101-30 SIMPLEX TAPER LOCK SPROCKET 30 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 20B1 - 30 teeth (3020) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Hub diameter | 150 mm |
| Pitch diameter | 303.75 mm |
| Outer diameter | 318.9 mm |
| Total width | 51 mm |
| Crown circle diameter | 318.9 mm |
Show UNSPSC/ECL@SS
£ 89.80 excl. VAT
/ Each
£ 107.76 incl. VAT
- Usually arrives within 14 working days