MECALINE 876768 P32B1022 16SR22 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P32B1022
Rubix:254A7489
EAN:3660338303449
brand logo

Technical specifications

Chain pitch50.8 mm
Profilesimplex (1)
Number of teeth22
See all Specifications

Documents

Product details : MECALINE 876768 P32B1022 16SR22 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 22 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch50.8 mm
Profilesimplex (1)
Number of teeth22
ISO code32b-1
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter356.98 mm
Outer diameter377.5 mm
Total width90 mm
Crown circle diameter377.5 mm
£ 136.27 excl. VAT
/ Each
£ 163.52 incl. VAT
  • Usually arrives within 14 working days