MECALINE PMA12B3017 857292 SPROCKET 17 TH. 12B3 (19,05) T TL 2012
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA12B3017
Rubix:222A6736
Manufacturer :857292
EAN:3660338125546


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
Documents
Product details : MECALINE PMA12B3017 857292 SPROCKET 17 TH. 12B3 (19,05) T TL 2012
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 17 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pitch diameter | 103.67 mm |
| Outer diameter | 111.5 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 111.5 mm |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Usually arrives within 14 working days