MECALINE PMA08B1026 857156 SPROCKET 26 TH. 08B1 (12,70) S TL 1610
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA08B1026
Rubix:222A6698
Manufacturer :857156
EAN:3660338124204

Documents
Product details : MECALINE PMA08B1026 857156 SPROCKET 26 TH. 08B1 (12,70) S TL 1610
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B1 - 26 teeth (1610) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 26 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Hub diameter | 76 mm |
| Pitch diameter | 105.36 mm |
| Outer diameter | 110 mm |
| Total width | 25 mm |
| Crown circle diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Usually arrives within 14 working days
