Sprocket - Taper Bore Type Triplex
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 38 |
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 38 |
ISO code | 16B-3 |
Taper bush | 3535 |
Pitch diameter | 307.59 mm |
Outer diameter | 320.7 mm |
Material | C45 steel |
Total width | 79.6 mm |
Crown circle diameter | 320.7 mm |
In stock: Next day delivery