MECALINE 876523 P20B2030 10DR30 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P20B2030
Rubix:254A7203
EAN:3660338300998
brand logo

Technical specifications

Chain pitch31.75 mm
Profileduplex (2)
Number of teeth30
See all Specifications

Documents

Product details : MECALINE 876523 P20B2030 10DR30 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 30 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profileduplex (2)
Number of teeth30
ISO code20b-2
Materialgg25 cast iron
Pilot bore diameter25 mm
Pitch diameter303.75 mm
Outer diameter318.9 mm
Total width80 mm
Crown circle diameter318.9 mm
£ 225.62 excl. VAT
/ Each
£ 270.74 incl. VAT
  • In stock: Next day delivery