GATES 772734048 POLYCHAIN GT SPROCKETS SYNCHRO BELT PCGT 14M 48S 90
Sprocket
See technical informationReferences
Gates:PCGT 14M 48S 90
Rubix:214A2072
Manufacturer :772734048
EAN:5412571189001
Product details : GATES 772734048 POLYCHAIN GT SPROCKETS SYNCHRO BELT PCGT 14M 48S 90
With patented, carbon tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting carbon fibre tensile cord into the belt, which is made of a new polyurethane compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.
Strengths
•Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time.
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time.
Technical specifications
Attributes
| Type | gates 772734048 polychain gt sprockets synchro belt pcgt 14m 48s 90 |
|---|
Show UNSPSC/ECL@SS
£ 608.72 excl. VAT
/ Each
£ 730.46 incl. VAT
- Usually arrives within 14 working days